Heavyweight Hycar Apron, Ansell
Catalog # 47751-518
Supplier: Ansell Healthcare
Specifications
- Garment application:Food,Industrial,Chemical protection,Oils, fats and fuels
- Gender:Unisex
- Color:Black
- L×W:114.3×88.9 cm (45×35")
- Fabric:Hycar
- Weight:510.3 g (18 oz.)
- Cat. No.:47751-518
- Supplier no.:950290
Specifications
About this item
SType 56-512 aprons are heavyweight for use in chemical processing, food processing, and industrial maintenance.
- Rugged fabrication
- Extra-long ties and grommets for secure fit
They are made from Hycar material, a tough nitrile blend, and weigh 510.3g (18oz.). These aprons feature extra-long ties and grommets for closure.