Tracker™ 2140 Flashlight, Pelican™
Catalog # 89042-228
Supplier: Avantor
UL Listed
Specifications
- Length:8.9 cm (3½")
- Weight:51 g (1.8 oz.), with batteries
- Cat. No.:89042-228
- Supplier no.:2140-010-245
Specifications
About this item
Tough polycarbonate resin construction withstands chemicals, water, and corrosion
The focused xenon lamp module produces a tight white beam that penetrates smoke and fog. A twist-on shroud eliminates leaky switches. Submersible to 152.4m (500') and ideal as an underwater marker or signal light. Flashlight can be clipped on a coat, shirt pocket, or hat for hands-free operation. Color: yellow. Lumens: 8
Certifications: UL listed. CE marked.
Ordering information: Supplied with two AAA alkaline batteries.