VersaBrite™ Swivel Head Pocket Light, Pelican™
Catalog # 66005-560
Supplier: Avantor
CSA Certified
Specifications
- Description:Head pocket light, 7 lumen
- Length:9.8 cm (3⅞")
- Environmentally Preferable:
- Cat. No.:66005-560
- Weight:90.7 g (3.2 oz.) with batteries
- Supplier no.:2250-010-110
Specifications
About this item
Consists of a multiple position, O-ring sealed swivel head and an impact- and water-resistant Xenoy®/polycarbonate case
Note: Not for diving applications.
Features a xenon lamp module, multiple use cap/clothing clip, BugsAway™ red lens, and a Velcro® mounting system. Color: non-glare black.
Certifications: FM and MSHA approved non-incendive. CSA certified.
Ordering information: Includes an adjustable hardhat headband, a removable saddle magnet, and two AA size batteries.