Nalgene® Carboy Vent Filter, Thermo Scientific
Catalog # 16060-120
Supplier: Thermo Fisher Scientific
Specifications
- Description:Carboy Vent Filter
- Environmentally Preferable:
- Hold-up Volume:<6 mL
- Pore size:0.2 µm
- Water Flow Rate:80 mL/min. at 0.1 bar
- Airflow Rate:3.2 L/m (0.07 bar)
- Cat. No.:16060-120
- Supplier no.:223-0030
Specifications
About this item
For venting and solvent filtration applications and for maintaining purified water stored in carboys.
- Non sterile
- Autoclavable
Filter can be used up to five times in venting applications. Stepped barbed hose fitting accommodates 6.4 to 12.7 mm (¹/₄ - ¹/₂") Int.Ø tubing.
The disposable unit features a Teflon® PTFE membrane with polypropylene housing. Membrane permits sterile venting on a slow exhaust/liquid autoclave cycle of NALGENE polypropylene and polycarbonate carboys up to 50 L.