Nalgene® Autoclavable Waste Containers, Polypropylene, Thermo Scientific
66103-081
: Avantor
- Capacity:45.4 L (12 gal.)
- Dimensions:35.6O.D. x 58.4H cm (14 x 23")
- Cat. No.:66103-081
- Supplier no.:6920-0120
These heavy-duty autoclavable containers are ideal for holding and sterilizing refuse clothing, equipment, labware, and contaminated material
Meet OSHA Standard 29CFR Part 1910.1030 for use as protection against bloodborne pathogens.
Cover must be removed before autoclaving. Molded-in handles.