Order Entry
United States
ContactUsLinkComponent
Super Bonder® 499™ Thermal Cycling-Resistant Gel Adhesive, Loctite®, Henkel
Super Bonder® 499™ Thermal Cycling-Resistant Gel Adhesive, Loctite®, Henkel
Catalog # 82002-818
Supplier:  Loctite
undefined
Super Bonder® 499™ Thermal Cycling-Resistant Gel Adhesive, Loctite®, Henkel
Catalog # 82002-818
Supplier:  Loctite
Supplier Number:  135471

Specifications

  • Description:
    20 g (0.7 oz.) tube
  • Full Cure Time:
    24 h
  • Temperature Range:
    –53...82 °C (–65...180 °F)
  • Fix Cure Time @ Temp:
    75 s
  • Cat. No.:
    82002-818
  • Supplier no.:
    49945

Specifications

About this item

This thixotropic high-viscosity, high-temperature gel formulation bonds all metals, and most plastics and rubber compounds.

  • High-viscosity
  • High-temperature
  • Fills gaps up to 0.025cm (0.01")

Adhesive is suitable for use with vertical or overhead surfaces and parts that require thermal cycling resistance.