Super Bonder® 498™ Thermal Cycling-Resistant Adhesive, Loctite®, Henkel
Catalog # 82002-816
Supplier: Loctite
Specifications
- Description:28.3 g (1 oz.) bottle
- Viscosity:500 cP
- Full Cure Time:24 h
- Temperature Range:–53...82 °C (–65...180 °F)
- Fix Cure Time @ Temp:50 s
- Cat. No.:82002-816
- Supplier no.:49850
Specifications
About this item
Super Bonder® 498™ adhesive bonds all metals, and most plastics and rubbers.
- Resists high temperatures
- Fills gaps up to 0.018cm (0.007")
Formulated to resist high temperatures during thermal cycling.