Order Entry
United States
ContactUsLinkComponent
Super Bonder® 422™ Instant Adhesive, Loctite®, Henkel
Super Bonder® 422™ Instant Adhesive, Loctite®, Henkel
Catalog # 82002-806
Supplier:  Loctite
undefined
Super Bonder® 422™ Instant Adhesive, Loctite®, Henkel
Catalog # 82002-806
Supplier:  Loctite
Supplier Number:  233927
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    28.3 g (1 oz.) bottle
  • Viscosity:
    2500 cP
  • Full Cure Time:
    24 h
  • Temperature Range:
    –53...82 °C (–65...180 °F)
  • Fix Cure Time @ Temp:
    30 s
  • Cat. No.:
    82002-806
  • Supplier no.:
    42250

Specifications

About this item

This adhesive is formulated for applications requiring higher viscosity and slower fixturing speeds than other instant adhesives.

  • Instant adhesive
  • Fills gaps up to 0.020cm (0.008")

Adhesive bonds rough surfaces and fills gaps up to 0.020cm (0.008") on plastics, elastomers, and metals.

Certifications: Commercial item std. A-A-3097, Type II, Class 3.