PRISM® 403™ Low Odor/Low Bloom Instant Adhesive, Loctite®, Henkel
Catalog # 82002-788
Supplier: Loctite
Specifications
- Description:20 g (0.7 oz.) bottle
- Viscosity:1000 cP
- Full Cure Time:24 hours
- Temperature Range:–54...71 °C (–65...160 °F)
- Fix Cure Time @ Temp:50 s
- Cat. No.:82002-788
- Supplier no.:40340
Specifications
About this item
Medium-viscosity adhesive bonds cosmetically-sensitive parts with minimal fumes or odors.
- Bonds cosmetically-sensitive parts
- Minimal fumes or odors
- Non-blooming characteristics
Adhesive has non-blooming characteristics, making it ideal for polished surfaces and optics. It is also designed for other cosmetically-sensitive applications, such as bonding jewelry and cosmetic cases. Fills gaps up to 0.020cm (0.008").