PRISM® 408™ Low Odor/Low Bloom Instant Adhesive, Loctite®, Henkel
Catalog # 82002-792
Supplier: Loctite
Specifications
- Description:20 g (0.7 oz.) bottle
- Viscosity:5 cP
- Full Cure Time:24 h
- Temperature Range:–54...71 °C (–65...160 °F)
- Fix Cure Time @ Temp:50 s
- Cat. No.:82002-792
- Supplier no.:40840
Specifications
About this item
This low-viscosity adhesive instantly bonds components with minimal fumes or odors and has non-blooming characteristics.
- Instantly bonds components
- Minimal fumes or odors
- Non-blooming characteristics
Adhesive is designed to penetrate between close-fitting or preassembled parts with gaps up to 0.005cm (0.002").