PIG® Absorbent Packaging Pouches
77463-548
: New Pig
- Color:Gray
- Description:Packaging absorbent pouch, heavy weight
- Length:14.5"
- Material:PP
- Cat. No.:77463-548
- Packaging:25 pouches per box
- Weight:4.35 lbs.
- Width:9.5"
Protect against free liquids during shipping, as well as against scratching and light shifting, with these absorbent pouches.
- Heavyweight absorbent sheet is perfectly sewn into a pouch to soak up free liquids
- Packaging pouch also cushions against light shifting
- Material is soft and non-abrasive to protect from scratching
- Soaks up most free liquids, including solvents, oils and water-based liquids
- Durable multi-layer construction holds together, even when saturated
- Packaging absorbent that is still dry upon shipment arrival is reusable for sustainability
Absorbency up to 5.05 gal. per box, absorbency per pouch up to 25.86 oz.