Super Polx® 1500 Wipers, Berkshire
Supplier: Berkshire
Certificates
About this item
For use on soft or rough surfaces where particles and ion content are a concern.
- Low particles, fibers, ions, and extractables
- High abrasion resistance
- Chemically compatible with IPA, acetone, and other solvents
- Lightweight, high sorbency design
- Low endotoxin levels
- Soft hand and edge for sensitive surfaces
These all-purpose wipers are made from a continuous-filament, non-run 100% polyester knit that is abrasion- and chemical-resistant. Knitted construction promotes sorbency - wipers will absorb twice their weight.
Certifications: Laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom.
Packaging: Double-bagged to ensure cleanliness.
Specifications
- Catalog No:
- 21914-472
- 21914-470
- Basis Weight:
- 114 g/m²
- 114 g/m²
- Absorbency - Extrinsic:
- 426 ml/m²
- 426 ml/m²
- Absorbency - Intrinsic:
- 3.7 ml/g
- 3.7 ml/g
- Absorbency - Rate:
- 1 sec.
- 1 sec.
- Extractables:
- 0.019% using deionized water, 0.057 using isopropyl alcohol
- 0.019% using deionized water, 0.057 using isopropyl alcohol
- Fibers (>100 µm):
- 1.6/cm²
- 1.6/cm²
- Particle Generation (>=0,5 µm) - Biaxial Shake:
- 1.3 x 10³/m²
- 1.3 x 10³/m²
- Ions - Calcium:
- 0.059 ppm
- 0.059 ppm
- Ions - Magnesium:
- 0.0094 ppm
- 0.0094 ppm
- Ions - Potassium:
- 0.0026 ppm
- 0.0026 ppm
- Ions - Sodium:
- 0.037 ppm
- 0.037 ppm
Specifications
Frequently Bought Together