VWR® Rose Crucible, Porcelain
Catalog # 89038-052
Supplier: VWR International
Specifications
- Capacity:75 ml
- Cat. No.:89038-052
- O.D.×H:50 x 60 mm
Specifications
About this item
Unglazed rose crucible without perforated cover or tube.
- Chemical porcelain construction
- For use in high-temperature applications
- Unglazed
- No perforated cover or tube
For use in temperatures up to 1150°C (2102°F).