To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Two-hopper PiSmart thermal slide printer
- Dimensions:13×6.4×16"
- Cat. No.:77506-768
- Resolution:300 dpi
- Connections:Ethernet, USB-A (2), USB-B (1)
- Weight:16 lbs.
Specifications
About this item
The PiSmart slide printer incorporates two hoppers for pre-loading different slide types. Intelligent slide selection automatically determines the microscope slide required for individual samples by analyzing the label content and dispensing from the correct hopper. At 16 pounds, the PiSmart printer is light and easy to move on the benchtop.
- Industry smallest footprint
- A fast, 3 - 5 second print time
- Extremely quiet!
- Easy-to-learn interface
- Dark, high-contrast barcode printing
- Allows up to 100 characters on each slide
- Built in scanner
- LIS integration delivers a smart solution
- Four years PiSmart promise warranty
Control all of your PiSmart equipment while connecting your processes with the PathSmart tracking solution, transforming your lab to be faster, smarter, and more connected. Designed to close gaps in information, delivering additional information to support chain of custody for samples, the PathSmart hub also links all PiSmart printers to one computer in the lab, syncing user management, templates, software updates and more.
Barcode: 1D and 2D capable
Capacity: 144 slides, 72 per hopper