Order Entry
United States
ContactUsLinkComponent
Anticon® Polywipes, Standard Weight, Contec®
Anticon® Polywipes, Standard Weight, Contec®
  45800-006
 :  Contec
Small Business Enterprise
undefined
Anticon® Polywipes, Standard Weight, Contec®
  45800-006
 :  Contec
 :  495352-853
Small Business Enterprise

 

  • Environmentally Preferable:
  • Extractables:
    0.08 g/m² using deionized water, 0.04 g/m² using isopropyl alcohol
  • Basis Weight:
    120 g/m²
  • Absorbency:
    430 ml/m²
  • Absorbency - Rate:
    0.2 sec.
  • Ions - Calcium:
    1 ppm
  • Ions - Potassium:
    3 ppm
  • Ions - Sodium:
    3 ppm
  • Ions - Chloride:
    1 ppm
  • Cat. No.:
    45800-006
  • W×L:
    22.9 x 22.9 cm (9 x 9")
  • Supplier no.:
    495352-853

 

 

Made from high-quality, unlaundered 100% continuous filament polyester.

  • Stacked
  • Suitable for hybrid electronics

Processed with unique technology for maximum cleanliness and excellent absorption properties. Low-linting wipers for use in less critical applications, such as rugged cleaning that requires tear- and abrasion-resistance.

 : For use in ISO Class 7 (FED-STD-209E Class 10,000/M5.5) environments.