Order Entry
United States
ContactUsLinkComponent
Glass Lens
Glass Lens
Catalog # 470104-328
Supplier:  GSC International
undefined
Glass Lens
Catalog # 470104-328
Supplier:  GSC International
Supplier Number:  4-90936

Specifications

  • Description:
    Biconvex lens, glass
  • Cat. No.:
    470104-328
  • Focal length:
    200 mm (8")
  • Supplier no.:
    7-909-6
  • Diameter:
    75 mm (3")

Specifications

About this item

Double convex lens for optics experiments.

  • Double convex, converging lens

This double-convex glass lens is made of polished optical glass. It measures 75 mm in diameter and has a focal length of 20 cm.