KIMAX® Single Metric Scale Graduated Cylinder, Emulsion Test, Kimble Chase
Catalog # 89001-092
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Graduation Interval:1 ml
- Capacity:100 ml
- Description:Single Metric Scale Graduated Cylinder
- Form:Tall
- Cat. No.:89001-092
- Supplier no.:20011-100
Specifications
About this item
Used to determine emulsifying and demulsifying tendencies of lubricating oils (ASTM D1401)
Round base is designed to fit baths in which the cylinder is generally used. Calibrated to contain with a durable white ceramic enamel scale.