Order Entry
United States
ContactUsLinkComponent
Trinocular Inverted Microscope, MAE-31R
Trinocular Inverted Microscope, MAE-31R
Catalog # 470351-288
Supplier:  Swift Instruments
Trinocular Inverted Microscope, MAE-31R
Catalog # 470351-288
Supplier:  Swift Instruments
Supplier Number:  MAE-31R-BTI2

Specifications

  • Description:
    Inverted trinocular microscope with tablet
  • Illumination:
    Halogen
  • Nosepiece:
    Quintuple
  • Working Distance:
    72 mm
  • Cat. No.:
    470351-288

Specifications

About this item

With a wide range of features for university and laboratory use, this advanced research microscope features infinity corrected and phase contrast optics, halogen illumination, and trinocular head.

  • Ergonomic 45° observation angle
  • Side-facing quintuple nosepiece
  • Infinity corrected optics (4× infinity 10× and 20× infinity and phase)
  • Halogen illumination with intensity control
  • Plain stage with glass and metal inserts

Complimenting the illumination system is the e×tra-long working distance (ELWD) 0.30 N.A. condenser and its 72 mm working distance for larger sample sizes. This microscope includes built-in internal 110 - 220 V auto-switching power supply. Ergonomically designed, professional frame with low-position coaxial focusing allows one-handed operation, making extended use comfortable.

Comes with 10" tablet wifi camera with bracket which allows you to view your live image, take photos and videos and easily share and document what you are seeing.

Objectvies: 4× (0.10 N.A.), 10× (0.25 N.A.), 20× (0.4 N.A.)

Delivery information: Contents include IEC power cord, centering telescope, phase slider, glass and metal stage inserts, blue and green interference filters, allen hex keys (2), and dust cover.