Order Entry
United States
ContactUsLinkComponent
VWR® Traceable® Humidity/Temperature Monitor with Alarm
VWR® Traceable® Humidity/Temperature Monitor with Alarm
Supplier:  VWR International
Certificates
undefined
VWR® Traceable® Humidity/Temperature Monitor with Alarm
Supplier:  VWR International

Specifications

  • Catalog No:
  • 75838-968
  • 21800-066
  • Temperature Resolution:
  • 0.1°
  • 0.1°
  • Temperature Accuracy:
  • ±0.5°C
  • ±0.5°C
  • Humidity Resolution:
  • 0.1%
  • 0.1%
  • Humidity Accuracy:
  • ± 3% midrange, ± 5% otherwise
  • ± 3% midrange, ± 5% otherwise
  • W×D×H:
  • 7×1.9×10.8 cm (23/4×3/4 ×41/4")
  • 7×1.9×10.8 cm (23/4×3/4 ×41/4")
  • Weight:
  • 113.4 g (4 oz.)
  • 113.4 g (4 oz.)

Specifications

Frequently Bought Together