Humidity/Temperature Stopwatch, Extech® HeatWatch™ HW30
: Avantor
This multi-functional timing device features a user selectable heat index alarm and measures temperature and humidity.
- Programmable heat index alarm
- Displays temperature, humidity, and heat index
- Calendar mode displays day, date and time
- Stopwatch/chronograph mode with1/100 second resolution
- Fastest/Slowest/Average Lap recall
- 99 lap counter with 30 lap/split memory
- 10 hour countdown timer with audible beeper warning for the last 5 seconds
- 12 or 24 hour clock operation
Stopwatch with 6 modes: Time/Date, Heat Index, Chrono Lap, Alarm, Timer, and Chrono Split Mode.
Timing capacity: 9hrs, 59mins, and 59secs
Accuracy: ±5 seconds/day
Lap Memory: 30 laps
Heat Index: 70 to 122°F (22 to 50°C)
Temperature: 14 to 122°F (-10 to 50°C)
Humidity: 1 to 99%
: CE marked.
: Stopwatch includes a 1m (39") lanyard and one 3V CR2032 battery.
Frequently Bought Together