Order Entry
United States
ContactUsLinkComponent
Calcium Chloride Hydrometer
Calcium Chloride Hydrometer
Catalog # 76546-476
undefined
Calcium Chloride Hydrometer
Catalog # 76546-476
Supplier Number:  6611-3

Specifications

  • Description:
    Calcium chloride hydrometer
  • Length:
    305 mm (12")
  • Cat. No.:
    76546-476
  • Range:
    Special gravity: 1.000...1.280 nD
    Freezing point: −40...30 °F
  • Subdivisions:
    Specific gravity: 0.002 nD
    Freezing point: 5°

Specifications

About this item

This calcium chloride (CaCl₂) hydrometer measures the specific gravity and freezing point of calcium chloride in solutions.

  • Calibrated for use at 15 °C (60 °F)