Liquid Petroleum Gas Hydrometer, Specific Gravity with Thermometer
Catalog # 76546-548
Supplier: Heathrow Scientific
Specifications
- Temperature range:30...90 °F
- Length:365 mm (14.4")
- Cat. No.:76546-548
- Range:0.500...0.650
- Subdivisions:Specific gravity: 0.001
Temperature: 1 °F
Specifications
About this item
These liquid petroleum gas (LPG) hydrometer measures the specific gravity of LPG such as propane, butane, and other light hydrocarbons.
- Calibrated for use at 15 °C (60 °F)
- Thermometer contains safety blue liquid fill
- Specific gravity range 0.500 to 0.650
It includes an internal thermometer for temperature measurement.