Air Compressor for Solaris ELSD
Catalog # MSPP-65-0004
Supplier: PEAK SCIENTIFIC MS
Specifications
- Description:Air compressor, Solaris ELSD, 110 V
- Dimensions:41.7×54.0×40.6 cm
- Weight:42 kg
- Cat. No.:MSPP-65-0004
Specifications
About this item
Peak Scientific's Solaris Air Compressor generator has been designed to support the Solaris Nitrogen generator for ELSD in labs without an external supply of high quality air.
- Stackable with Solaris nitrogen generator for ELSD and Compact Mass Spectrometers
- Provides air for nitrogen system for labs without an external supply
- Gas is supplied on demand at the push of a button
This unit has been engineered to limit use of valuable laboratory workspace through its stackable design, the Solaris ELSD nitrogen generator can be stacked on top of the compressor.
Solaris has been developed to provide an on-site gas supply of high purity nitrogen for ELSD (Evaporative Light Scattering Detector) for labs using HPLC (High Performance Liquid Chromatography) or alternatively to supply Compact Mass Spectrometer instruments.
Ordering information: 12 month comprehensive on-site warranty.