Nitrogen Generator, Solaris 10 ELSD
Catalog # MSPP-65-0001
Supplier: PEAK SCIENTIFIC MS
Specifications
- Description:Nitrogen generator, Solaris 10 ELSD
- Max. Outlet Flow:10 L/min
- Max. Outlet Pressure:100 psi
- Cat. No.:MSPP-65-0001
- H×W×D:15.6×41.7×54.0 cm
- Weight:12 kg
- Voltage:110/230 V
Specifications
About this item
Peak Scientific’s Solaris 10 Nitrogen generator has been developed to provide an optimal gas generation solution for ELSD or Compact Mass Spectrometers, with the goal of reducing instrument downtime and improving workflow efficiencies.
- Variable outlet flow, pressure and purity
- UHP nitrogen for ELSD at up to 10 L/min, 100 psi and up to 99.5% purity
- Compact benchtop form factor, discrete aesthetic styling
- Colour indicative LED lighting for easy status awareness
- Optional Solaris Air Compressor stackable module
- Engineered on reliable and proven existing technology
- Manufactured and tested to highest spec in UK
Engineered with a space-saving design, Solaris 10 can be placed on a benchtop and paired with an additional optional Solaris air compressor unit to provide air supply for labs without an in-house air supply or for those who wish to contain their gas supply in a single system.
Certifications: CE/FCC certified.
Ordering information: 12 month comprehensive on-site warranty.