Manitowoc Undercounter Flake Ice Machine, Air Cooled
Catalog # MSPP-WBB307756
Supplier: GLOBAL EQUIPMENT MS
Specifications
- Storage capacity:50 lbs.
- Description:Undercounter flake ice machine, air cooled, silver, 115 V
- Cat. No.:MSPP-WBB307756
- W×D×H:19.69×25.98×37.5"
Specifications
About this item
Manitowoc undercounter flake ice machine comes with built in storage.
- Stainless steel material
- Self-contained air cooled condenser
- Small footprint undercounter unit
- High load maintenance free bearings for enhanced reliability
- Heavy-duty stainless steel cabinet resists corrosion
- Easy access door, slides up and out of the way
Flake ice has many uses including food display, salad bars, healthcare, and cold therapy/healthcare.
Amperage: 5.5 A
Kilowatts per 100 lbs.: 5.05 kW
Ordering information: Three years parts and labor warranty.