Order Entry
United States
ContactUsLinkComponent
 
Analog Rollers Shaker, Fixed Speed, RS-200-L-120
Catalog # MSPP-EW5190121
Supplier:  Cole Parmer
Analog Rollers Shaker, Fixed Speed, RS-200-L-120
Catalog # MSPP-EW5190121
Supplier:  Cole Parmer
Supplier Number:  EW-51901-21

Specifications

  • Description:
    Analog rollers shaker, fixed speed
  • Dimensions:
    38W×61D×11.5H cm
  • Max. Load:
    3 kg
  • No. of rollers:
    9
  • Operating Temperature:
    4...40 °C
  • Speed:
    33 rpm
  • Cat. No.:
    MSPP-EW5190121
  • Electrical:
    120 VAC, 60 Hz
  • Rotation angle:
    360°

Specifications

About this item

Solidly constructed roller shaker is ideal for mixing blood samples, viscous substances, and liquid-solid suspensions where minimum aeration is required.

  • Gentle rocking and rolling action for complete mixing
  • Continuous and quiet operation
  • Side panels ensure sample bottles stay on the shaker

Safe for use in cold rooms down to 4 °C (39 °F) or in incubators to 40 °C (104 °F), up to 80% humidity.

Ordering information: Three year warranty.