Order Entry
United States
ContactUsLinkComponent
 
KIMAX® Babcock Bottle, Ice Cream Test, 10%, Kimble Chase
  48711-100
undefined
KIMAX® Babcock Bottle, Ice Cream Test, 10%, Kimble Chase
  48711-100
 :  1025-10

 

  • Height:
    165 mm (6½")
  • Cat. No.:
    48711-100
  • Tolerance:
    ±0.1%
  • Sample Size:
    18 g (0.63 oz.)
  • Supplier no.:
    1025-10

 

 

Designed for testing butter fat content.

Neck is graduated to 10% in 0.1% subdivisions. Scale is permanent brown stain.