Nalgene® CryoBox™, SYSTEM 100™, Thermo Scientific
66008-714
- Dimensions:133L×133W×52H mm (51/4×51/4×21/16")
- Environmentally Preferable:Low Manufacturing Impact
- Environmental Certification:ISO14001 (Certificate Registration No. EMS 752603)
- Cat. No.:66008-714
- Supplier no.:5026-1010
These CryoBox™ containers are designed for ultralow temperature storage of one hundred SYSTEM 100™ cryogenic vials (see 66008-708 series), other vials of similar size, externally-threaded vials, and most internally-threaded vials
They increase freezer storage capacity by 23% over boxes that hold 81 vials. Constructed of polycarbonate. 10 x 10 array. A transparent lid has printed grid for inventory purposes. It permits viewing of contents and is keyed to prevent misalignment.
Temperature Range: –196 to 121 °C (–321 to 250 °F)