Stainless Steel Refrigerators with Glass Door
Catalog # MSPP-DH449GDSS
Supplier: SO-LOW ENVIRONMENTAL EQUIP MS
Specifications
- Temperature range:2...8 °C (36...46 °F)
- Capacity:1387 L (49 cu.ft.)
- Description:Laboratory stainless steel refrigerators with a glass door
- Compressor:Hermetic compressor
- Door Opening:2 front doors, hinged
- Alarm:Dry contacts
- Defrost:Cycle
- Display:Microprocessor, digital
- Door Lock:Keyed lock
- Material:Stainless steel
- Air Circulation:Ventilated
- Insulation:Polyurethane
- Exterior W×D×H:132×85×206 cm (52×33.75×81")
- Interior W×D×H:120×72×140 cm (47.5×28.5×55")
- Cat. No.:MSPP-DH449GDSS
- Electrical:115 V, 60 Hz
- Door type:Hinged
Specifications
About this item
The laboratory stainless refrigerators have a stainless steel interior and exterior with a glass door. These units maintain temperatures between 2 to 8 °C.
Certifications: UL listed, energy star rated.
Ordering information: Three years parts and labor, additional four years on compressor parts (no labor).