Nalgene® Carboys with Tubulation, Low-Density Polyethylene, Thermo Scientific
Catalog # 16333-080
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:83B
- Capacity:10 L (2.6 gal.)
- Cat. No.:16333-080
- Supplier no.:2302-0020
Specifications
About this item
For dispensing various liquids using tubing and pinch-clamp.
- Leakproof, with cap
The serrated tubing outlet is molded in one piece with bottle for strength and leak-resistance. Outlet low on bottle for more complete drainage. Made for 6.35 mm (¹/₄") I.Ø. tubing on sizes through 4 L, for 12.7 mm (¹/₂") tubing on 10 and 20 L sizes, and 15.89 mm (⁵/₈") tubing on 50 L size.
The 10, 20, and 50 L sizes will also accept a No. 3¹/₂ stopper. For replacement caps, see 16219-122 series.
The three largest sizes are graduated to deliver in 1-gallon and 5-liter increments and have convenient handles for easy carrying.