Order Entry
United States
ContactUsLinkComponent
Microcentrifuges, 230 V, MC-24 Touch
Microcentrifuges, 230 V, MC-24 Touch
Catalog # 470319-046
Supplier:  Ward's
Irregular Voltage
undefined
Microcentrifuges, 230 V, MC-24 Touch
Catalog # 470319-046
Supplier:  Ward's
Supplier Number:  C2417-E
Irregular Voltage

Specifications

  • Capacity:
    24×1.5/2.0 ml and 16×0.2 ml
  • Max. Speed:
    13500 rpm
  • Description:
    High-speed Microcentrifuge
  • Environmentally Preferable:
  • Max. RCF:
    16800×g
  • Timer:
    1 - 99 min
  • W×D×H:
    9×12×7.75"
  • Cat. No.:
    470319-046
  • Electrical:
    230 V, 50 Hz

Specifications

About this item

Touch screen, high speed centrifugation.

  • 230 V model
  • Full-color touch screen
  • One-button program recall
  • Combination rotor accepts tubes and strips
  • Compact design
  • Two-year warranty

Benchmark’s MC-24 Touch is the first microcentrifuge in its class to feature touch screen control.

In addition to the next generation control panel, the centrifuge also offers high speed and a unique COMBI-Rotor™ that accepts both standard microtubes and PCR tubes/strips, making this the perfect partner for any molecular biology laboratory.

Caution: 230 V model.