Order Entry
United States
ContactUsLinkComponent
Incubator Shaker, 230 V, KS 3000ic control
Incubator Shaker, 230 V, KS 3000ic control
Catalog # 89426-980
Supplier:  IKA Works
cUL Listed
Irregular Voltage
UL Listed
undefined
Incubator Shaker, 230 V, KS 3000ic control
Catalog # 89426-980
Supplier:  IKA Works
Supplier Number:  3940100
cUL Listed
Irregular Voltage
UL Listed

Specifications

  • Temperature range:
    Ambient –10…+80 °C
  • Description:
    Incubator Shaker KS 3000ic Control
  • Permissible Ambient Temperature:
    15...32 °C
  • Overall Dimensions:
    465 x 430 x 695 mm (18.3 x 16.9 x 27.4")
  • Speed Setting:
    1 rpm Steps
  • Permissible Relative Humidity:
    80%
  • Display:
    LED
  • Interfaces:
    RS232, USB
  • Protection class DIN EN 60529:
    IP 30
  • Timer:
    1 sec. to 999 hrs.
  • Weight:
    37 kg (81.6 lbs.)
  • Modes:
    Timer and Continuous Operation
  • Cat. No.:
    89426-980
  • Electrical:
    230 V, 50/60 Hz
  • Speed range:
    10 - 500 rpm
  • Platform capacity:
    7.5 kg (16.5 lbs.) including attachment
  • Orbit:
    20 mm
  • Supplier no.:
    3940100

Specifications

About this item

Compact incubator shaker features a built-in cooling coil for connection to an external cooling unit.

  • 230 V model

The Incubator Shaker KS 3000ic Control featurers controls with antimicrobial coating for reduction of bacteria, and a junction box in the workspace for connection of an additional temperature sensor, e.g. PT-1000 (included with delivery). The wide range of attachments allows for using almost all shapes and sizes of vessels. Unit stops automatically when hood is lifted. A collecting tray with drain hose is on rear of the unit. Electronic timer also features an error code display.

Designed for safe, unattended operation in a temperature-controlled environment. The unit has a large LED display for speed, temperature, and timer. Integrated PID temperature control allows the use of PT 1000 temperature sensors to assure highly accurate temperature control. The electronically controlled incubator comes equipped with an RS 232 interface and USB ports for use with a PC. All functions can be controlled and documented using labworldsoft® (software sold separately).

Certifications: CE marked. UL and C-UL listed.
Ordering information: Supplied with three-year manufacturer's warranty. Attachments and other accessories are sold separately.
Caution: 230 V model. Corresponding model with voltage suitable for use in US (89426-978) is also available, please see separate product page.