Order Entry
United States
ContactUsLinkComponent
RW 20 Digital Mechanical Overhead Stirrer, 220 to 240 V
RW 20 Digital Mechanical Overhead Stirrer, 220 to 240 V
Catalog # 35006-040
Supplier:  IKA Works
Irregular Voltage
RW 20 Digital Mechanical Overhead Stirrer, 220 to 240 V
Catalog # 35006-040
Supplier:  IKA Works
Supplier Number:  3593000
Irregular Voltage

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    RW 20 digital
  • Dimensions:
    88W×212H×294D mm
    E×tension arm: 160L×13Ø mm
  • Chuck Range:
    0,5 - 10 mm
  • Max. Stirring Capacity H₂O:
    20 L
  • Max. Torque At Chuck:
    150 Ncm (per 100 min⁻¹)
    300 Ncm (per 60 min⁻¹)
  • Power motor input/output (W):
    70/35 W
  • Rotation Speed setting:
    Digital
  • Weight:
    3.1 kg
  • Cat. No.:
    35006-040
  • Electrical:
    220 - 240 V, 50/60 Hz, 72 W
  • Speed range:
    60 - 500/240 - 2000 rpm
  • Supplier no.:
    3593000
  • Max. viscosity:
    10000 mPa·s

Specifications

About this item

RW 20 mechanical overhead stirrer is robust, slimline, ergonomic design with digital display.

  • 220 to 240 V model
  • With constant power-drive; stepless speed control
  • Two speed ranges for universal use from 60 to 2000 rpm
  • Push through agitator shafts (only when stationary)

Technical improvements on the trusted RW 20 series designs.

Output shaft: 26 W

Certifications: IP protection class according to DIN EN 60529: IP 20
Ordering information: A wide range of accessories are available to order separately.
Caution: 220 to 240 V model. Corresponding model with voltage suitable for use in US (76414-100) is also available, please see separate product page.