CO₂ Resistant Shakers, 220 to 240 V
Get reliable around-the-clock operation ideally suited to keep your cells alive and flourishing within your working environment with Thermo Scientific™ CO₂ Resistant Shakers.
- 220 to 240 V model
- Orbital shaking through magnetic power eliminates the need to replace belts, available in either a 3 or 19 mm orbit
- Specially treated mechanical components protect up to 20% CO₂ and 95% humidity conditions
- Convenient external control box with 4 to 20 mA data output port provides added security and remote monitoring capability
- Minimal heat dissipation assures conditions within the CO₂ chamber are not effected
- Stainless steel construction for protection from corrosive CO₂ gassing conditions
- CO2 resistant shaker can be used outside of CO₂ incubator for maximum value
- External control box for ease-of-use without disrupting your samples or opening the door
Unlike a combined shaking incubator, a CO₂ resistant shaker can be easily removed from the incubator to facilitate cleaning and disinfection, protecting your samples.
With a 3 or 19 mm orbit size option, they have wide applications such as mammalian cell culture, bacterial suspensions, staining and destaining, washing procedures, hybridization, solubility studies and extraction procedures.
: Universal platform (10753-670) accommodates a maximum 30×50, 15×100, 15×150, 15×200, 15×250, 9×500, 6×1000, 4×2000, 2×3000 or 1×5000 ml flasks, 6×500, 6×1000 infusion bottles, 2 funnel clamps, 6×96 well microplate holders, 1× spring wire rack, 4× sticky mats or 2 fixed/adjustable test tube racks.
Universal platform (76498-944) accommodates a maximum 49×50, 25×100, 25×150, 18×200, 18×250, 10×500, 7×1000, 4×2000, 4×3000 or 2×5000 ml flasks, 12×500, 9×1000 infusion bottles, 6 funnel clamps, 10×96 well microplate holders, 1× spring wire rack, 9× sticky mats or 4 fixed/adjustable test tube racks.
Universal platform (76498-944) accommodates a maximum 49×50, 25×100, 25×150, 18×200, 18×250, 10×500, 7×1000, 4×2000, 4×3000 or 2×5000 ml flasks, 12×500, 9×1000 infusion bottles, 6 funnel clamps, 10×96 well microplate holders, 1× spring wire rack, 9× sticky mats or 4 fixed/adjustable test tube racks.
: 220 to 240 V model. Corresponding model with voltage suitable for use in US (10753-628, 76498-940 and 76498-942) is also available, please see separate product page.
- Catalog No:
- 76498-942
- 10753-630
- 76498-938
- W×D×H:
- 300×360×96 mm (11.8×14.2 ×3.8")
- Display:
- LED, Speed and Time
Frequently Bought Together