Specifications
- Accuracy:±1% of set speed, <100 rpm ±1 rpm
- Description:Advanced orbital shaker
- Environmentally Preferable:Sustainable Packaging
- Shipping Weight:104 kg (230 lbs.)
- Tray dimensions:61L×91.4W cm (24×36")
- Max. Load:68 kg (150 lbs.)
- Dimensions:71.9L×67.5W×17.8H cm (28⁵/₁₆×26¹/₂×7")
- Timer:1 second - 160 hours
- Cat. No.:76683-474
- Electrical:230 V
- Orbit:50.8 mm (2")
- Speed:15 - 300 rpm
Specifications
About this item
Digital orbital shakers are designed for a wide range of applications such as solubility studies, extraction procedures, and cell cultures that require accurate and reproducible results.
- 230 V Model
- Exclusive Accu-Drive™ shaking system
- 68 kg (150 lb.) capacity
- Available with 1 or 2" orbit
- Now with Best-in-Class, Exclusive 5-Year Warranty
- Available with a NIST Traceable, ISO/IEC 17025 Accredited Calibration Certificate from Troemner
Distinctive features such as the exclusive Accu-Drive™ shaking system delivers exceptional speed control, accuracy, and durability.
Touchpad controls with easy-to-read, independent LEDs for speed and time allow users to view all settings simultaneously. The timer will display elapsed time or will shut off when programmed to a user defined limit. Displays will show last settings, even after power is turned off. A built-in load sensor detects unbalanced conditions and automatically reduces rpm to a safe speed, or stops unit operation entirely to protect samples. An audible alarm will sound when device is in timed mode. Shaker can run in cold rooms, incubators, and CO₂ environments from −10 to +60 °C (−14 to +140 °F). An RS-232 serial port provides two-way communication for data logging and unit control.
Shakers can accommodate two stainless steel platform options. The universal platform is suitable for mounting flask clamps and test tube racks. The large vessel carrier features high side walls, and is ideal for use with carboys and large bottles. Flask clamps are available in either stainless steel or PVC styles. Media bottle clamps and microplate clamps are constructed of stainless steel. Pivoting test tube racks feature stainless steel construction. Standard test tube racks feature a PVC-coated steel construction. Both rack styles come with hardware for easy attachment to platforms.
The system continuously monitors shaking speed and maintains set point even under changing loads. Displayed speed is accurate to 1% of setting. The variable speed microprocessor control provides consistent, uniform mixing action. Microprocessor wil display the last set point and will restart if power is interrupted. An integrated ramping feature slowly increases speed to the desired set point to avoid splashing or sample loss. The shaker's powerful triple eccentric drive and brushless motor provide reliable service in continuous duty and can handle loads up to 68 kg (150 lbs).