Order Entry
United States
ContactUsLinkComponent
Corning® Low-Profile Magnetic Stirrers, 230 V
Corning® Low-Profile Magnetic Stirrers, 230 V
Catalog # 89090-990
Supplier:  Corning
cUL Listed
CSA Certified
Product available on GSA Advantage®
Irregular Voltage
UL Listed
   Low Manufacturing Impact
undefined
Corning® Low-Profile Magnetic Stirrers, 230 V
Catalog # 89090-990
Supplier:  Corning
Supplier Number:  6796-210
cUL Listed
CSA Certified
Product available on GSA Advantage®
Irregular Voltage
UL Listed
   Low Manufacturing Impact

Specifications

  • Model:
    PC-210
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental Certification:
    I-RECs, ISO 14001 - Reynosa
  • Shipping Weight:
    2 kg (4.5 lbs.)
  • Overall Dimensions:
    11.2×12.7×18.5 cm (43/8×5×71/4")
  • Cat. No.:
    89090-990
  • Electrical:
    230 V, 50/60 Hz, 38 W
  • Speed range:
    60 - 1100 rpm
  • Top plate dimensions:
    10.2×12.7 cm (4×5")
  • Supplier no.:
    6796-210

Specifications

About this item

The Corning® stirrers have a durable glass-ceramic 4×5" Pyroceram® top and offer superior performance and reliability in a low profile, space-saving design.

  • 230 V model
  • Designed with CEE7-7 plug
  • Microprocessor controlled to automatically adjust motor strength to any solution
  • Enclosed electronics design protects components, improves performance, and prolongs product life
  • Two piece casting design deflects spills away from electronics
  • Built in mount for an optional support rod

Exclusive closed-loop stirring control monitors and regulates the stirring speed for aqueous, viscous, or semi-solid solutions. A stronger, larger magnet improves stir bar coupling and stirring capability.

Delivery: Includes a built in mount for an optional support rod and 1×9.5 stir bar. Manufacturer's two-year warranty on parts and labor. Instruction manual, technical information book, and three-wire cord and plug.
Caution: 230 V model. Corresponding models with voltage suitable for use in US (89090-986, 89090-988) are also available, please see separate product page.