Laboratory Flask Mixer, 200 to 220 V
Supplier: Yamato Scientific
Certificates
About this item
Compact laboratory flask mixer featuring integrated drive and stirring seal allowing direct installation of flask and stirring in a vacuum and sealed state.
- 200 to 220 V model
- Wide range rotation speed of 50 to 1000 rpm
- Maintenance free and superior DC brushless motor
- Belt drive transmission minimizes noise and vibration
- Capable of vacuuming up to 399.9 Pa without impairing rotation efficiency
- Directly attachable to a three-neck flask 24/40, 29/42 optional
- Variety of stirring shafts and blades available to handle small to large volume samples
LM Series compact design laboratory flask mixer features integrated drive and stirring seal allowing direct installation of flask and stirring in a vacuum and sealed state. No time-consuming shaft alignment required. Its strong stirring power is perfect for samples of high volume and high viscosity.
Model LM100/110 is designed with manual type rotation speed while model LM200/210 is equipped with digital indicator.
Ordering information: Supplied with Arbor (Ø 12 mm), M5 hexagon socket head screw, hexagonal wrench, AC adapter, 3 m power cord, flask clip (TS29/42) and coupling cover (built into the body) but without the rod, stirring blade and rod muff clamp which must be ordered separately.
Caution: 200 to 220 V model. Corresponding model with voltage suitable for use in US (76209-608 or 76209-708) are also available, please see separate product page.
Specifications
- Catalog No:
- 76209-610
- 76209-710
- Max. Stirring Capacity H₂O:
- 50 - 5000 ml
- 50 - 5000 ml
- Speed Range:
- 50 - 1000 rpm
- 50 - 1000 rpm
- Max. Torque:
- 10 Ncm
- 10 Ncm
- Permissible Ambient Temperature:
- 5…35 °C
- 5…35 °C
Specifications
Frequently Bought Together