Order Entry
United States
ContactUsLinkComponent
 
Vibrax™ VXR Orbital Shaker, 230 V
  37002-064
 :  IKA Works
Irregular Voltage
undefined
Vibrax™ VXR Orbital Shaker, 230 V
  37002-064
 :  IKA Works
 :  2819000
Irregular Voltage

 

  • Operating Temperature Range:
    5...40 °C (41...104 °F)
  • Max. Load:
    2 kg (4.4 lbs.)
  • Dimensions:
    15.7W x 24.7D x 13H cm (63/16 x 93/4 x 51/8")
  • Weight:
    5.7 kg (12.6 lbs.)
  • Cat. No.:
    37002-064
  • Electrical:
    230 V, 50/60 Hz, 38 W
  • Orbit:
    4 mm (⁵⁄₃₂")
  • Speed:
    0 - 2200 rpm
  • Supplier no.:
    2819000

 

 

Suitable for applications requiring continuous operation.

  • 230 V model

Universal platform features rollers for rapid and secure clamping of vessels at least 8 cm high. Universal platform dimensions: 26.5×13.6×6 cm (10⁷/₁₆×5³/₈×2³/₈"). The one-hand platform is for shaking single, non-fixed vessels sized 1 to 250 ml. One-hand platform dimensions: 13×13.5×4 cm (5¹/₈×5⁵/₁₆×1¹/₂"). The centrifuge tube platform is for intensive mixing of up to sixty-four 1.5mL tubes. Centrifuge tube platform dimensions: 21×21×6.5 cm (8¹/₄×8¹/₄×2¹/₂"). The dish platform is for careful mixing of culture bottles, petri dishes, and other dishes. Dish platform surface dimensions: 41×21 cm (16¹/₈×8¹/₄"). Test tube rack holds up to 36 test tubes or centrifuge tubes with a diameter of 16mm. Test tube rack dimensions: 14×14.5×11.5 cm (5¹/₂×5³/₄×4¹/₂").

Optoelectronically controlled shaker maintains slow speeds and features a smooth start to prevent splashing. Shaker also offers a small footprint and a wide speed range for a variety of applications.

 : 230 V model. Corresponding model with voltage suitable for use in US (37002-066) is also available, please see separate product page.