Order Entry
United States
ContactUsLinkComponent
VWR® Rocking Platform Shakers, 230 V
VWR® Rocking Platform Shakers, 230 V
Supplier:  VWR International
Certificates
undefined
VWR® Rocking Platform Shakers, 230 V
Supplier:  VWR International

Specifications

  • Catalog No:
  • 10860-658
  • 10860-662
  • Tilt Range:
  • ±2.5°–20° from horizontal in 2.5° steps
  • ±2.5°–20° from horizontal in 2.5° steps
  • Platform Dimensions:
  • 36W x 28D cm (14.2 x 11")
  • 36W x 28D cm (14.2 x 11")
  • Ambient Operating Temperature:
  • -10...+70 °C
  • -10...+70 °C
  • Ambient Operating Humidity:
  • 85% RH
  • 85% RH
  • Max. Load:
  • 5 kg (11 lbs.)
  • 5 kg (11 lbs.)
  • Timer:
  • 10–120 min., Continuous
  • 10–120 min., Continuous

Specifications

Frequently Bought Together