Order Entry
United States
ContactUsLinkComponent
BenchBlotter™ Fixed Speed Platform Rocker, 230 V
BenchBlotter™ Fixed Speed Platform Rocker, 230 V
Catalog # 470334-094
Supplier:  Ward's
Irregular Voltage
undefined
BenchBlotter™ Fixed Speed Platform Rocker, 230 V
Catalog # 470334-094
Supplier:  Ward's
Supplier Number:  BR1000-E
Irregular Voltage

Specifications

  • Description:
    Fixed speed platform rocker with flat mat platform
  • Dimensions:
    340×300×120 mm (13.5×12×4.7")
  • Cat. No.:
    470334-094
  • Electrical:
    230 V, 50/60 Hz, 50 W
  • Load capacity:
    2.3 kg (5 lbs.)
  • Speed:
    10 rpm
  • Weight:
    3 kg (6.5 lbs.)
  • Voltage:
    230 V
  • Operating temperature:
    4...45 °C

Specifications

About this item

The BenchBlotter is an economical 'workhorse' rocker, designed for common molecular lab applications such as blotting, staining and destaining.

  • 230 V model
  • Optimized for blot washing and gel staining
  • Cold room and incubator safe
  • Dual platform accessory doubles work surface
  • Gentle mixing, 12 rpm ±8° tilt

There are no complicated controls, no settings or adjustments to be made, just press the power switch and start rocking.

Caution: 230 V model. Corresponding model with voltage suitable for use in US (470334-082) is also available, please see separate product page.