Order Entry
United States
ContactUsLinkComponent
Hotplate/Stirrers Models, 230 V
Hotplate/Stirrers Models, 230 V
Catalog # 100493-716
Irregular Voltage
Minority or Woman-Owned Business Enterprise
undefined
Hotplate/Stirrers Models, 230 V
Catalog # 100493-716
Supplier Number:  72348-20
Irregular Voltage
Minority or Woman-Owned Business Enterprise

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    PC220 Hot Plate/Stirrers
  • Size:
    101.6 x 127 mm (4 x 5")
  • Cat. No.:
    100493-716
  • Electrical:
    230 V
  • Speed range:
    60 - 1100 rpm
  • Weight:
    2.3 kg (5 lbs.)
  • Supplier no.:
    72348-20

Specifications

About this item

  • 230 V model
  • Exclusive Microprocessor design ensures faster and even heating
  • Exclusive closed-loop stirring monitors and regulated stirring speed
  • Exclusive external ‘spill trough’ deflects spills away from electronic and control knobs
  • Superior component designs and enclosed control electronics protect temperature and stirring control circuits from harsh environments
  • Extra large knobs with easy-to-read numbers provide better control
  • External Temperature Controller socket is provided on the 400 and 600 series

The Corning™ exclusive glass-ceramic Pyroceram® top has been a laboratory standard. These Hot Plate/Stirrers are packed with improved and customer requested features that are both durable and sophisticated.

Caution: 230 V model. Corresponding model with voltage suitable for use in US (100493-714) is also available, please see separate product page.