Order Entry
United States
ContactUsLinkComponent
C-MAG HS 7 Digital IKAMAG® Hotplate Stirrer, 230 V
C-MAG HS 7 Digital IKAMAG® Hotplate Stirrer, 230 V
Catalog # 89495-310
Supplier:  IKA Works
Irregular Voltage
undefined
C-MAG HS 7 Digital IKAMAG® Hotplate Stirrer, 230 V
Catalog # 89495-310
Supplier:  IKA Works
Supplier Number:  3487000
Irregular Voltage

Specifications

  • Temperature range:
    50…500 °C (122…932 °F)
  • Description:
    C-MAG HS 7 Digital IKAMAG® Hot Plate Stirrer
  • Overall Dimensions:
    215W×105D×330H mm (81/2×41/8×13")
  • Weight:
    5 kg (11 lbs.)
  • Cat. No.:
    89495-310
  • Electrical:
    230 V, 50/60 Hz
  • Speed range:
    100 - 1500 rpm
  • Max. capacity:
    10 L (2.6 gal.)
  • Top plate material:
    Ceramic
  • Supplier no.:
    3487000

Specifications

About this item

New magnetic stirrer features heating capabilities and a ceramic heating plate that offers excellent chemical resistance.

  • 230 V model

Units are equipped with a powerful motor for stirring quantities of up to 10 L (H₂O). The LCD display provides simultaneous digital display of target and actual temperatures. Direct connection for a PT 1000 temperature sensor enables precise temperature control (included in delivery). Control accuracy in medium ±0.5 K (in combination with PT 1000). Display of actual temperature value in medium with 0.1K resolution when using PT 1000 temperature sensor. Units offer three operating modes to choose from (Standard, Safe, Adjustment Protection). Standard safety features include, a fixed safety circuit of 550 °C, a Hot Top indicator for hot surface warning to prevent burns, a digital error code display, and an elevated control panel for protection against leaks.

Units meet IP 21 protection class according to DIN EN 60529.

Certifications: CE marked.
Ordering information: Supplied with three-year manufacturer's warranty (2+1 with product registration at www.ika.com/register). PT 1000 temperature sensor is included in delivery. For additional laboratory accessory options, see the IKA® Lablift Manual (see 89495-302 series). Other accessories are sold separately.
Caution: 230 V model. Corresponding model with voltage suitable for use in US (89495-308) is also available, please see separate product page.