Order Entry
United States
ContactUsLinkComponent
Eurostar 200 Control P4 Electronic Overhead Stirrer, 230 V
Eurostar 200 Control P4 Electronic Overhead Stirrer, 230 V
Catalog # 89412-516
Supplier:  IKA Works
Irregular Voltage
undefined
Eurostar 200 Control P4 Electronic Overhead Stirrer, 230 V
Catalog # 89412-516
Supplier:  IKA Works
Supplier Number:  4090000
Irregular Voltage

Specifications

  • Description:
    Eurostar 200 Control P4 Electronic Overhead Stirrer
  • Permissible Ambient Temperature:
    5…40 °C
  • Chuck Range:
    0.5 - 10 mm
  • Permissible Relative Humidity:
    80%
  • Protection class DIN EN 60529:
    IP 40
  • Cat. No.:
    89412-516
  • Electrical:
    230 V, 50/60 Hz
  • Speed range:
    4 - 530 rpm (1. speed 4 - 108 rpm; 2. speed 16 - 530 rpm)
  • Max. volume:
    100 L (26 gal.)
  • Supplier no.:
    4090000
  • Max. torque:
    660 Ncm
  • Max. viscosity:
    150000 mPa·s

Specifications

About this item

Extremely powerful laboratory stirrer for highly viscous applications for quantities up to 100 L (H₂O).

  • 230 V model

The Eurostar 200 Control P4 Electronic Overhead Stirrer features multilingual TFT display, programmable functions, integrated temperature measurement, interval operation, timer function, adjustabel safety circuit, locked function, infinitely adjustabel speed, push-through agitator shafts, overload protection, short-term overload operation, slim casing, quiet operation, and error code display.

The unit is designed with a removable wireless controller and a digital TFT display. It automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/4 to 530 rpm (two speed ranges). The stirrer comes equipped with an RS232 interface and a USB interface to control and document all parameters. An integrated torque trend display is provided for the measurement of viscosity changes. Safety circuits installed ensure automatic cut-off in anti-stall or overload conditions. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed, even with changes in viscosities of the sample.

Certifications: CE marked.
Ordering information: Supplied with three-year manufacturer's warranty (2+1 with product registration). Unit includes WiCo controller, chuck, chuck key, and power cord. Stirring elements, boss head clamps, stands, and other accessories are sold separately.
Caution: 230 V model. Corresponding model with voltage suitable for use in US (89412-514) is also available, please see separate product page.