Order Entry
United States
ContactUsLinkComponent
 
Tissue Culture Rotators, 240 V
  62404-007
 :  Glas-Col
Irregular Voltage
Small Business Enterprise
undefined
Tissue Culture Rotators, 240 V
  62404-007
 :  Glas-Col
 :  099ARD4524
Irregular Voltage
Small Business Enterprise

 

  • Capacity:
    31 tubes, 10–18mm dia.; 16 tubes, 20–30mm dia.
  • Dimensions:
    26W x 27.1D x 24.9H cm (101/4 x 102/3 x 95/6")
  • Speed:
    2–60 rpm
  • Cat. No.:
    62404-007
  • Electrical:
    240 V, 50/60 Hz
  • Supplier no.:
    099ARD4524

 

 

Ideal for continuous mixing of tissue culture specimens

  • 240 V model

Unique clamping device maintains motor position at any point within 110°. The variable speed control module with 1.2 m (4') safety cord allows for convenient operation at a distance or within controlled environments. Friction-drive test tube rotator head accommodates thirty-one 10 to 18 mm dia. tubes or sixteen 20 to 30 mm dia. tubes. Spring clips attach easily to rotator head to hold test tubes. Change heads with a simple thumbscrew operation. Containers remain visible during operation. Enameled steel body with a 1.3 cm (¹/₂") steel base plate with bumper feet.

 : Complete with test tube rotator head, 31 clips for ten 18 mm diameter tubes, and 16 clips for twenty 30 mm diameter tubes.
 : 230 V model. Corresponding model with voltage suitable for use in US (62404-006) is also available, please see separate product page.