Eurostar 20 Digital Electronic Overhead Stirrer, 230 V
Catalog # 89412-484
Supplier: IKA Works
Irregular Voltage
Specifications
- Description:Eurostar 20 Digital electronic overhead stirrer
- Permissible Ambient Temperature:5…40 °C
- Chuck Range:0.5 - 10 mm
- Permissible Relative Humidity:80%
- Protection class DIN EN 60529:IP 40
- Cat. No.:89412-484
- Electrical:230 V, 50/60 Hz
- Speed range:0 - 2000 rpm
- Max. volume:15 L (3.96 gal.)
- Supplier no.:4442000
- Max. torque:20 Ncm
- Max. viscosity:10000 mPa·s
Specifications
About this item
Laboratory stirrer designed for simple stirring tasks for quantities up to 15 L (H₂O).
- 230 V model
The Eurostar 20 digital electronic overhead stirrer features digital speed display, infinitely adjustable speed, push-through agitator shafts, overload protection, short-term overload operation, slim casing, quiet operation, and error code display.
The unit automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/30 to 2000 rpm. Safety circuits installed ensure automatic cut-off in anti-stall or overload conditions. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed, even with changes in viscosities of the sample.
Certifications: CE marked.
Ordering information: Supplied with three-year manufacturer's warranty (2+1 with product registration). Unit includes chuck, chuck key, and power cord. Stirring elements, boss head clamps, stands, and other accessories are sold separately.
Caution: 230 V model. Corresponding model with voltage suitable for use in US (89412-482) is also available, please see separate product page.