Order Entry
United States
ContactUsLinkComponent
Cole-Parmer® RS-250 Series Reaction Stations, 230 V
Cole-Parmer® RS-250 Series Reaction Stations, 230 V
Supplier:  Antyila Scientific
Certificates
undefined
Cole-Parmer® RS-250 Series Reaction Stations, 230 V
Supplier:  Antyila Scientific

Specifications

  • Catalog No:
  • 33743-112
  • Model:
  • RS-250D-25
  • Max. Stirring Capacity H₂O:
  • 1 - 25 ml
  • Shipping Weight:
  • 4 kg (8.81 lbs.)
  • Temperature Stability:
  • ±1 °C
  • Temperature Range:
  • Ambient +5...150 °C

Specifications

Frequently Bought Together