Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Description:Digital Multi-Position Hot Plate/Stirrer
- Cat. No.:102097-952
- Electrical:220 V
- Supplier no.:72356-20
Product Description and Operation:
- 220 V model
Multi-Position Stirrer and Stirring Hot Plates feature four in one performance, all of the features of the Super-Nuova with 4-position stirring ability. Precision control, 1 rpm stir control and 1°C temperature control. Smart performance with walk away timer, RS232 output, and user calibration function. Simple operation with a single knob controls both heating and stirring. Built-in Safety Features – Hot top warning system and user defined over temperature protection. Units are offer with seamless, easy-to-clean white ceramic top enhances sample visibility. 24 Month Warranty.
Product Description and Operation:
Super-Nuova Multi Position stirring hot plates combine the features of the Super Nuova with four individually controlled strring positions; making it the only one of its kind on the market
Stir Trac™ breaking feature brings stir bar to an immediate stop for quick flask removal and prevents 'runaway' or decoupled stir bars
Operation is simple, with a single knob controlling both heating and stirring
Store up to three programs and recall at the touch of a button using the preset buttons
Dual LED’s display both temperature and stir speed simultaneously
Adjust temperature in increments of 1° up to 370 °C (698 °F); 0.1 °C for temperatures below 100°C with remote temperature probe
Stirring adjustable in units of 1 rpm
ʽHot Top’ warning system alerts users when the hot plate is over 50°C even the power is off
Walk away timer shuts off heating, stirring, or both after 1, 2, 4, 8, or 12 hours