Cobaltima® Five Star™ Tweezers, Extremely Precise With Radius Tips, EXCELTA®
Catalog # 63041-886
Supplier: Excelta
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Length:121 mm (4¾")
- Tip dimensions:.0098" x .0039"
- Cat. No.:63041-886
- Tip style:Straight Fine Tip
- Supplier no.:2-CO
Specifications
About this item
Special cobalt steel is harder than stainless steel, anti-magnetic ,and has excellent resistance to corrosion and temperatures up to 500°C
Tips are extremely precise. The radiused inside edges protect parts from scratching, while the outside finger grooves provide extra grip and feel when handling very small parts.