Order Entry
United States
ContactUsLinkComponent
C-MAG MS 7 IKAMAG® Magnetic Stirrer, 230 V
C-MAG MS 7 IKAMAG® Magnetic Stirrer, 230 V
Catalog # 89495-330
Supplier:  IKA Works
cUL Listed
Irregular Voltage
UL Listed
undefined
C-MAG MS 7 IKAMAG® Magnetic Stirrer, 230 V
Catalog # 89495-330
Supplier:  IKA Works
Supplier Number:  3582400
cUL Listed
Irregular Voltage
UL Listed

Specifications

  • Description:
    C-MAG MS 7 IKAMAG® Magnetic Stirrer
  • Overall Dimensions:
    220W×105D×330H mm (85/8×41/8×13")
  • Weight:
    5 kg (11 lbs.)
  • Cat. No.:
    89495-330
  • Electrical:
    230 V, 50/60 Hz
  • Speed range:
    100 - 1500 rpm
  • Max. capacity:
    10 L (2.6 gal.)
  • Top plate material:
    Ceramic
  • Supplier no.:
    3582400

Specifications

About this item

New magnetic stirrer without heating features a set-up plate which offers excellent chemical resistance.

  • 230 V model

Units are equipped with a powerful motor for stirring quantities of up to 10 L (H₂O). The elevated control panel is designed for protection against liquid leaks.

Units meet IP 21 protection class according to DIN EN 60529.

Certifications: CE marked. UL and C-UL listed.
Ordering information: Supplied with a three-year manufacturer's warranty (2+1 with product registration at www.ika.com/register). For additional laboratory accessory options, see the IKA® Lablift Manual (see 89495-302 series). Accessories are sold separately.
Caution: 230 V model. Corresponding model with voltage suitable for use in US (89495-328) is also available, please see separate product page.