Order Entry
United States
ContactUsLinkComponent
Erem® Magic™ 'N' Series Full-Flush Tip Cutter, Cooper Tools
Erem® Magic™ 'N' Series Full-Flush Tip Cutter, Cooper Tools
Catalog # 37699-366
Supplier:  Cooper Tools
undefined
Erem® Magic™ 'N' Series Full-Flush Tip Cutter, Cooper Tools
Catalog # 37699-366
Supplier:  Cooper Tools
Supplier Number:  622NB

Specifications

  • Description:
    Tip cutter, Tapered Relieved Head
  • Cat. No.:
    37699-366
  • Cutting capacity:
    32 - 24 AWG
  • Overall length:
    11.0 cm (4.331")
  • Supplier no.:
    622NB
  • Cut type:
    Flush

Specifications

About this item

These tip cutter is including the features such as superior-grade tool steel construction, maximum opening stop, interlock screw joint system and ESD-safe cushion grips.

  • Tapered relieved head is the narrowest head shape
  • Internal springs for fatigue-and wobble-free operation
  • These cutters ensure high precision and extended life

In this type of cutter underside is relieved and facilitates optimum access even to extremely hard-to-reach areas.